Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Invigoration Series 26 kW steam generator

  • Mfr # 32334-NA

  • Zoro # G415670017


product price: $7,296.00
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Depth (In.)
12 in
Width (In.)
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32334-NA
Zoro #
G415670017
UPC #
195711192592
Country of Origin
United States

Dimensions

Depth (In.)
12 in
Width (In.)
13.75 in

Details

Item
Steam Generators

Description

Escape to the soothing comfort of your private steam shower, ready in just 60 seconds. With the press of a button, this 26-kilowatt steam generator delivers the benefits of steam, including respiratory relief, to turn your showering experience into a spa-like wellness retreat. Elevate your experience with KOHLER.


  • Fast-Response technology produces a luxurious steam shower in 60-seconds
  • Power Clean technology offers one-touch automatic cleaning and safe maintenance
  • Constant Steam feature produces steam at a consistent rate, which greatly minimizes temperature fluctuations
  • Invigoration Series steam generators use approximately one gallon of water per 20-minute session, which is significantly less water than a traditional shower experience
  • 894 cubic feet maximum volume rating for custom showering applications
  • To ensure safety, system automatically shuts down after 20 minutes if not reactivated by user
  • Requires K-5558 Invigoration Series steam generator control kit with two round steam heads or K-5549-K1 Invigoration Series digital steam adapter kit with round steam heads. Or pair K-32312 Invigoration Series steam controller or K-32311 Invigoration Series digital steam adapter with choice of two K-32310 Invigoration Series square steam heads or two K-32309 Invigoration Series linear steam heads (all sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.