
Invigoration Series Dtv+ Tandem Steam Adapter Kit
Mfr # 5549-K1-BV
Zoro # G201239787
product price: $1,499.25
/ea
Free Shipping & Returns
Key Features
Width (In.)
0.75 in
Lights Included
No
Height (In.)
4 in
Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5549-K1-BV
Zoro #
G201239787
UPC #
885612430205
Country of Origin
Unknown
Dimensions
Width (In.)
0.75 in
Height (In.)
4 in
Details
Lights Included
No
Finish
Vibrant Brushed Bronze
Description
Create a luxurious spa experience in the privacy of your home with a soothing steam shower. This steam adapter kit enables the DTV+ system to control an Invigoration Series steam generator, bringing steam to your shower space in just 60 seconds at the push of a button. The kit also includes a remote temperature sensor and two steam heads with aromatherapy wells, allowing you to add aromatic scents to enhance your steam experience.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.