Invigoration Series Linear steam head Vibrant French Gold

  • Mfr # 32309-AF

  • Zoro # G215694251


product price:  $932.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant French Gold
Length
4.1 in
Width
15.5 in
Depth
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32309-AF
Zoro #
G215694251
UPC #
195711185273
Country of Origin
United States

Dimensions

Length
4.1 in
Width
15.5 in
Depth
3.2 in

Details

Item
Steamheads
Color
Vibrant French Gold
Finish
Vibrant French Gold

Description

Enjoy pure serenity in the comfort of your own home with the KOHLER Invigoration Series linear steam head, designed to seamlessly integrate a touch of indulgence into your bathroom. The steam gracefully rises and envelops you in a warm blanket of soothing mist. For an extra layer of relaxation, add a few drops of your favorite essential oil to the steam head for an aromatic, spa-inspired experience.


  • Aromatherapy reservoir for easy integration of scent into steam shower
  • Available in a variety of KOHLER finishes to customize your bathroom decor beautifully
  • Requires Invigoration Series steam generator and controller (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.