
Invigoration Series Square steam head
Mfr # 32310-BL
Zoro # G921666221
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
2.6 in
Handle Style
Transitional
Width
3 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32310-BL
Zoro #
G921666221
UPC #
195711185334
Country of Origin
United States
Dimensions
Height
3 in
Length
2.6 in
Width
3 in
Details
Item
Steam
Handle Style
Transitional
Finish
Matte Black
Description
Enjoy pure serenity in the comfort of your own home with the KOHLER Invigoration Series square steam head, designed to seamlessly integrate a touch of indulgence into your bathroom. The steam gracefully rises and envelops you in a warm blanket of soothing mist. For an extra layer of relaxation, add a few drops of your favorite essential oil to the steam head for an aromatic, spa-inspired experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.