Zoro Homepage

Invigoration Series Steam controller Vibrant Brushed Nickel

  • Mfr # 32312-BN

  • Zoro # G815828605


product price: $868.80
/ea
Free Shipping & Returns

Key Features

Width (In.)
3.25 in
Length
1 in
Depth (In.)
4 in
Color
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32312-BN
Zoro #
G815828605
UPC #
195711188625
Country of Origin
Korea, Republic of

Dimensions

Width (In.)
3.25 in
Length
1 in
Depth (In.)
4 in

Details

Item
Control Kits
Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel

Description

Enjoy pure serenity in the comfort of your own home with a soothing steam shower. This KOHLER Invigoration Series steam controller pairs with an Invigoration Series steam generator and a linear or square steam head sold separately to bring steam to your shower space in just 60 seconds at the push of a button. Elevate your experience with KOHLER.


  • For use with Kohler Invigoration Series steam generators between 5 and 30-kilowatts
  • Adjustable temperature settings between 90°F and 125°F
  • 20-minute safety shutoff
  • Box includes steam controller with built-in temperature sensor
  • Requires Invigoration Series K-32309 linear steam head or K-32310 square steam head (sold separately)
  • Not compatible with other manufacturers' steam generators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.