
Iron Plains 18-1/2" rectangular vessel bathroom sink
Mfr # 5400-PAG-42
Zoro # G321666142
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Color
Aspen Exterior with Aspen Interior
Application
Residential
Overall Width
15.78 in
Overall Height
6.29 in
Mounting Type
Vessel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5400-PAG-42
Zoro #
G321666142
UPC #
195711151599
Country of Origin
United States
Dimensions
Overall Width
15.78 in
Overall Height
6.29 in
Overall Length
18.53 in
Details
Color
Aspen Exterior with Aspen Interior
Application
Residential
Mounting Type
Vessel
Body Material
KOHLER Enameled Cast Iron
Standards
ADA Compliant, ASME A112.19.1/CSA B45.2, CSA Compliant
Bowl Shape
Rectangle
Item
Bathroom Sinks
Description
With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This vessel sink features a smooth enameled interior with a matching painted underside that makes for a striking vessel installation. Elevate your experience with KOHLER.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.