Zoro Homepage

Iron Plains 20-3/4" oval vessel bathroom sink

  • Mfr # 5403-PAG-42

  • Zoro # G721666384


product price: $579.48
/ea
Free Shipping & Returns

Key Features

Mounting Type
Vessel
Bowl Shape
Oval
Body Material
KOHLER Enameled Cast Iron
Color
Aspen Exterior with Aspen Interior
Overall Length
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5403-PAG-42
Zoro #
G721666384
UPC #
195711151568
Country of Origin
United States

Dimensions

Overall Length
20.75 in
Overall Width
14.25 in
Overall Height
6.63 in

Details

Mounting Type
Vessel
Bowl Shape
Oval
Body Material
KOHLER Enameled Cast Iron
Color
Aspen Exterior with Aspen Interior
Standards
ADA Compliant, ASME A112.19.1/CSA B45.2, CSA Compliant
Item
Bathroom Sinks
Application
Residential

Description

With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This vessel sink features a smooth enameled interior with a matching painted underside that makes for a striking vessel installation. Elevate your experience with KOHLER.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.