Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Plains 30" rectangular drop-in / undermount / vessel bathroom sink

  • Mfr # 20212-PAG-42

  • Zoro # G521666348


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Body Material
KOHLER Enameled Cast Iron
Overall Height
6.69 in
Mounting Type
Drop-In, Undermount, Vessel
Bowl Shape
Rectangle
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20212-PAG-42
Zoro #
G521666348
UPC #
195711151629
Country of Origin
United States

Dimensions

Overall Height
6.69 in
Overall Length
30 in
Overall Width
15.63 in

Details

Body Material
KOHLER Enameled Cast Iron
Mounting Type
Drop-In, Undermount, Vessel
Bowl Shape
Rectangle
Item
Bathroom Sinks
Application
Residential
Standards
ADA Compliant, ASME A112.19.1/CSA B45.2, California Title24, CSA Compliant
Color
Aspen Exterior with Aspen Interior

Description

With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This large bathroom sink features a smooth enameled interior with a matching painted underside, which allows for a striking vessel installation as well as drop-in or undermount installation. Elevate your experience with KOHLER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.