
Iron Plains 33" oval drop-in / undermount / vessel bathroom sink
Mfr # 20213-PAT-17
Zoro # G821666352
product price: $856.99
/ea
Free Shipping & Returns
Key Features
Color
Teal Exterior with Teal Interior
Bowl Shape
Oval
Application
Residential
Overall Width
15-11/16 in
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20213-PAT-17
Zoro #
G821666352
UPC #
195711151643
Country of Origin
United States
Dimensions
Overall Width
15-11/16 in
Overall Height
6-5/8 in
Overall Length
33-1/16 in
Details
Color
Teal Exterior with Teal Interior
Bowl Shape
Oval
Application
Residential
Body Material
Cast Iron
Collection
Iron Plains
Mounting Type
Drop-In, Undermount, Vessel
Finish
Teal
Standards
ADA Compliant, ASME A112.19.1/CSA B45.2, California Title24, CSA Compliant
Item
Bathroom Sinks
Description
With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This large bathroom sink features a smooth enameled interior with a matching painted underside, which allows for a striking vessel installation as well as drop-in or undermount installation. Elevate your experience with KOHLER.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.