
Iron Plains Capsule Drop-In/Undermount Bathroom Sink
Mfr # 20213-7
Zoro # G101199792
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Collection
Iron Plains
ADA Compliant
Yes
Overall Height
6-11/16 in
Overall Length
33 in
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20213-7
Zoro #
G101199792
UPC #
885612686213
Country of Origin
Unknown
Dimensions
Overall Height
6-11/16 in
Overall Length
33 in
Overall Width
15-5/8 in
Details
Collection
Iron Plains
ADA Compliant
Yes
Body Material
Cast Iron
Finish
Black Black
Description
With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This capsule-shaped sink offers two installation options - drop-in or undermount - giving you flexibility for a range of bathroom configurations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.