Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Plains Drop-In/Under-Mount Bathr

  • Mfr # 5400-96

  • Zoro # G9156769


product price: $464.93
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Undermount, Drop In
Color
Biscuit
Overall Length
18-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-96
Zoro #
G9156769
UPC #
885612308498
Country of Origin
China

Dimensions

Overall Length
18-9/16 in
Overall Width
15-3/4 in
Overall Height
6.31 in
Bowl Size
17-1/2 in x 14-3/4 in
Bowl Depth
4-9/16 in

Details

Item
Iron Plains Drop-In/Under-Mount Bathr
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Undermount, Drop In
Color
Biscuit
No. of Bowls
1
Number of Holes
0
Bowl Shape
Rectangular
Standards
ASME A112.19.1; ANSI, ASME, CSA
Includes
Installation Hardware
ADA Compliant
Yes
Collection
Iron Plains
Faucet Mounting Centers
0 in

Description

Iron Plains Drop-In/Under-Mount Bathr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.