
Iron Plains Oval Wading Pool
Mfr # 5403-P5-7
Zoro # G301199776
product price: $698.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Overall Length
20-3/4 in
Overall Width
14-1/4 in
Overall Height
6-11/16 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5403-P5-7
Zoro #
G301199776
UPC #
885612337887
Country of Origin
Unknown
Dimensions
Overall Length
20-3/4 in
Overall Width
14-1/4 in
Overall Height
6-11/16 in
Details
Body Material
Cast Iron
Finish
Black
Description
With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This vessel sink features a dual-color design that lets you choose your own combination of top enamel color and underside paint color for the perfect look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.