
Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink
Mfr # 20212-FF
Zoro # G701199420
product price: $790.05
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Overall Length
30 in
Overall Width
15-5/8 in
Overall Height
6-11/16 in
Finish
Sea Salt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20212-FF
Zoro #
G701199420
UPC #
885612688132
Country of Origin
Unknown
Dimensions
Overall Length
30 in
Overall Width
15-5/8 in
Overall Height
6-11/16 in
Details
Body Material
Cast Iron
Finish
Sea Salt
Description
With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This large trough-style sink offers two installation options - drop-in or under-mount - giving you flexibility for a range of bathroom configurations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.