Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Plains Wading Pool Capsule Lav

  • Mfr # 20213-PAG-42

  • Zoro # G914539303


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Color
Aspen Exterior with Aspen Interior
Overall Length
33 in
Overall Width
15.63 in
Bowl Depth
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20213-PAG-42
Zoro #
G914539303
UPC #
195711151650
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
15.63 in
Bowl Depth
6.69 in

Details

Body Material
Cast Iron
Color
Aspen Exterior with Aspen Interior
Standards
ADA Compliant

Description

With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This large bathroom sink features a smooth enameled interior with a matching painted underside, which allows for a striking vessel installation as well as drop-in or undermount installation. Elevate your experience with KOHLER.


  • • Elongated oval basin
  • • No faucet holes; requires wall- or counter-mount faucet
  • • With overflow
  • • Enameled Aspen Green interior and painted Aspen Green underside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.