Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Plains Wading Pool Rectangula

  • Mfr # 5400-W-0

  • Zoro # G9147361


product price: $477.22
/ea
Free Shipping & Returns

Key Features

Mounting Type
Semi-Recessed, Undermount, Drop In
Material
Cast Iron
Includes
Installation Hardware
Number of Holes
0
Length
19-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5400-W-0
Zoro #
G9147361
UPC #
885612308443
Country of Origin
China

Dimensions

Length
19-9/16 in
Depth (In.)
2.94 in
Height (In.)
6-5/16 in
Width (In.)
15-3/4 in

Details

Item
Iron Plains Wading Pool Rectangula
Mounting Type
Semi-Recessed, Undermount, Drop In
Material
Cast Iron
Includes
Installation Hardware
Number of Holes
0
Standards
ASME A112.19.1; ANSI, ASME, CSA
Color
White

Description

Iron Plains Wading Pool Rectangula

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.