Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Plains Wading Pool Small Round

  • Mfr # 20211-W-0

  • Zoro # G801199764


product price: $482.10
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Semi-Recessed, Drop In, Undermount
Color
White
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20211-W-0
Zoro #
G801199764
UPC #
885612683120
Country of Origin
Unknown

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Height
6-5/16 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Semi-Recessed, Drop In, Undermount
Color
White
No. of Bowls
1
Number of Holes
0
ADA Compliant
Yes
Standards
ANSI, ASME, CSA
Bowl Shape
Circular
Collection
Iron Plains

Description

With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This compact round basin is ideal for smaller baths and powder rooms. The painted underside allows for a striking vessel installation as well as drop-in or under-mount installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.