
Iron/Impressions 37" Cast Iron One-Pi
Mfr # 3051-1-0
Zoro # G9156559
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Overall Length
37-5/8 in
Overall Width
22-1/4 in
Overall Height
6-1/2 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3051-1-0
Zoro #
G9156559
UPC #
650531405104
Country of Origin
China
Dimensions
Overall Length
37-5/8 in
Overall Width
22-1/4 in
Overall Height
6-1/2 in
Details
Item
Iron/Impressions 37" Cast Iron One-Pi
Body Material
Cast Iron
Finish
White
Description
Iron/Impressions 37 In. Cast Iron One-Pi
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.