Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron/Impressions 43" Cast Iron One-Pi

  • Mfr # 3052-8-0

  • Zoro # G9156671


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Length
43-5/8 in
Overall Width
22-1/4 in
Overall Height
6-1/2 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052-8-0
Zoro #
G9156671
UPC #
650531430403
Country of Origin
China

Dimensions

Overall Length
43-5/8 in
Overall Width
22-1/4 in
Overall Height
6-1/2 in

Details

Item
Iron/Impressions 43" Cast Iron One-Pi
Body Material
Cast Iron
Finish
White

Description

Iron/Impressions 43 In. Cast Iron One-Pi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.