Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron/Impressions Ci Itb, 31 In, 8Cc

  • Mfr # 3049-8-96

  • Zoro # G601199773


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Finish
Biscuit
Bowl Depth
22.25 in
Collection
Iron, Impressions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3049-8-96
Zoro #
G601199773
UPC #
650531428981
Country of Origin
Unknown

Dimensions

Bowl Depth
22.25 in

Details

Finish
Biscuit
Collection
Iron, Impressions

Description

With its graceful sloping sides, the Iron/Impressions sink adds elegance to the bathroom. The rectangular countertop curves seamlessly into a sleek basin, creating a sophisticated design element that coordinates with 30-inch vanities. Enameled cast iron construction makes it durable and easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.