Zoro Homepage

Ironridge 28" undermount single-bowl farmhouse kitchen sink

  • Mfr # 25766-7

  • Zoro # G321665923


product price: $3,503.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangle
Body Material
KOHLER Enameled Cast Iron
Finish
Black Black
Product Style
Contemporary
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25766-7
Zoro #
G321665923
UPC #
885612988249
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Length
28.47 in
Overall Height
9.8 in

Details

Bowl Shape
Rectangle
Body Material
KOHLER Enameled Cast Iron
Finish
Black Black
Product Style
Contemporary
Item
Kitchen Sinks
Standards
ASME A112.19.1/CSA B45.2

Description

The KOHLER Ironridge farmhouse kitchen sink features a sleek apron that brings a modern, clean aesthetic that will complement any kitchen space from farmhouse-traditional to contemporary. One large bowl accommodates pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. A standard apron makes it easy to install on 30" apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.