Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironridge 36 Sgl Basin Tall Apron Frt

  • Mfr # 24268-TRF

  • Zoro # G212377546


product price: $2,026.80
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Length
34.5 in
Body Material
KOHLER Enameled Cast Iron
Finish
Truffle
Overall Width
22 in
Bowl Depth
9.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24268-TRF
Zoro #
G212377546
UPC #
195711125040
Country of Origin
Unknown

Dimensions

Overall Length
34.5 in
Overall Width
22 in
Bowl Depth
9.81 in

Details

Body Material
KOHLER Enameled Cast Iron
Finish
Truffle

Description

The Ironridge farmhouse kitchen sink features a sleek apron that brings a modern, clean-line aesthetic that will complement any kitchen space from farmhouse-traditional to contemporary. A large, single bowl accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. A standard apron front makes it easy to install on 36in apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.