Zoro Homepage

Ironridge 36" Sink Racks

  • Mfr # 24269-ST

  • Zoro # G201205317


product price: $121.38
/ea
Free Shipping & Returns

Key Features

Overall Length
19-11/16" and 9-3/8" (left to right of product)
Overall Width
18.0625 in.
Finish
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24269-ST
Zoro #
G201205317
UPC #
885612883100
Country of Origin
Unknown

Dimensions

Overall Length
19-11/16" and 9-3/8" (left to right of product)
Overall Width
18.0625 in.

Details

Finish
Stainless Steel
Material
Stainless Steel

Description

Protect the beauty of your Ironridge kitchen sink with a pair of sink racks. Custom-fit for the large single bowl of Ironridge Self-Trimming apron-front sink, these stainless steel racks help safeguard your fragile dishes and protects your sink's glossy enameled surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.