
Iron/Tones 17" top-/undermount single-bowl bar sink
Mfr # 6584-34
Zoro # G321666067
product price: $812.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Top-Mount, Undermount
Overall Height
8.25 in
Color
Fresh Green
Overall Length
17 in
Material
KOHLER Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6584-34
Zoro #
G321666067
UPC #
195711142627
Country of Origin
United States
Dimensions
Overall Height
8.25 in
Overall Length
17 in
Overall Width
18.75 in
Details
Mounting Type
Top-Mount, Undermount
Color
Fresh Green
Material
KOHLER Enameled Cast Iron
Item
Kitchen Sinks
Description
This KOHLER Iron/Tones basin makes an ideal bar sink for washing glassware or preparing food. Use it as a standalone 17" top-/undermount single-bowl bar sink bar sink, a secondary sink on an island, or in a serving pantry to make food preparation and cleanup a breeze. The design coordinates with other Iron/Tones sinks for a sophisticated look that fits any kitchen configuration. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.