Zoro Homepage

Iron/Tones 24-1/4" X 18-3/4" X 8-1/4

  • Mfr # 6585-96

  • Zoro # G9146914


product price: $963.00
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Drop In, Undermount
Color
Biscuit
Overall Length
24-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6585-96
Zoro #
G9146914
UPC #
040688548036
Country of Origin
China

Dimensions

Overall Length
24-1/4 in
Overall Width
18-3/4 in
Overall Height
8-1/4 in
Bowl Size
21 in x 16 in
Bowl Depth
7-1/2 in

Details

Item
Iron/Tones 24-1/4" X 18-3/4" X 8-1/4"
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Drop In, Undermount
Color
Biscuit
No. of Bowls
1
Number of Holes
0
Collection
Iron Tones
Bowl Shape
Rectangular
Faucet Mounting Centers
0 in
ADA Compliant
No

Description

Iron/Tones 24-1/4 In. X 18-3/4 In. X 8-1/4 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.