Zoro Homepage

Iron/Tones 27 Single Bowl Kitchen Sink

  • Mfr # 5708-7

  • Zoro # G101198795


product price: $1,134.63
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Minimum Cabinet Size
30 in
Body Material
Cast Iron
Height
9.625 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5708-7
Zoro #
G101198795
UPC #
885612587855
Country of Origin
Unknown

Dimensions

Minimum Cabinet Size
30 in
Height
9.625 in
Length
27 in
Width
18.75 in

Details

ADA Compliant
No
Body Material
Cast Iron
Finish
Black

Description

The Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single basin offers generous space for large cookware. Crafted from enameled cast iron, this sink resists chipping, cracking, and burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.