
Iron/Tones 27" top-/undermount single-bowl kitchen sink
Mfr # 5708-42
Zoro # G121666151
product price: $986.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Rectangle
Body Material
KOHLER Enameled Cast Iron
Finish
Aspen Green
Overall Width
18.75 in
Product Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5708-42
Zoro #
G121666151
UPC #
195711142825
Country of Origin
United States
Dimensions
Overall Height
9.82 in
Overall Width
18.75 in
Overall Length
27 in
Details
Bowl Shape
Rectangle
Mounting Type
Top-Mount, Undermount
Body Material
KOHLER Enameled Cast Iron
Finish
Aspen Green
Item
Kitchen Sinks
Product Style
Contemporary
Standards
ASME A112.19.1/CSA B45.2
Description
The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single basin offers generous space for large cookware. Crafted from enameled cast iron, this 27" top-/undermount single-bowl kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.