
Iron/Tones 27" top-/undermount single-bowl kitchen sink
Mfr # 5708-TRF
Zoro # G121665970
product price: $872.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Finish
Truffle
Bowl Shape
Rectangle
Width
18.75 in
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5708-TRF
Zoro #
G121665970
UPC #
195711125125
Country of Origin
United States
Dimensions
Width
18.75 in
Overall Length
27 in
Overall Height
9.82 in
Minimum Cabinet Size
30 in
Overall Width
18.75 in
Height
9.625 in
Length
27 in
Details
ADA Compliant
No
Finish
Truffle
Bowl Shape
Rectangle
Item
Kitchen Sinks
Body Material
Cast Iron
Product Style
Contemporary
Standards
ASME A112.19.1/CSA B45.2
Mounting Type
Top-Mount, Undermount
Description
The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single basin offers generous space for large cookware. Crafted from enameled cast iron, this 27" top-/undermount single-bowl kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.