Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron/Tones 33 Single Bowl Kitchen Sink

  • Mfr # 5707-96

  • Zoro # G201198985


product price: $1,253.40
/ea
Free Shipping & Returns

Key Features

Minimum Cabinet Size
33, 36 in
ADA Compliant
No
Width
18.75 in
Height
9.625 in
Body Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707-96
Zoro #
G201198985
UPC #
885612587718
Country of Origin
Unknown

Dimensions

Minimum Cabinet Size
33, 36 in
Width
18.75 in
Height
9.625 in
Length
33 in

Details

ADA Compliant
No
Body Material
Cast Iron
Finish
Biscuit

Description

The Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single wide basin offers generous space for large cookware. Crafted from enameled cast iron, this sink resists chipping, cracking, and burning for years of beauty and reliable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.