Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron/Tones 33 Single Bowl Kitchen Sink

  • Mfr # 5707-FF

  • Zoro # G801198842


product price: $1,441.50
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in.
Body Material
Cast Iron
Finish
Sea Salt
Overall Height
9.625 in.
Bowl Depth
9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707-FF
Zoro #
G801198842
UPC #
885612587732
Country of Origin
Unknown

Dimensions

Overall Length
33 in.
Overall Width
18.75 in.
Overall Height
9.625 in.
Bowl Depth
9 in.
Minimum Cabinet Size
33, 36 in.
Bowl Size
30-5/16" L x 16-1/16 W x 9 D
Bowl Width
16.0625 in.
Bowl Length
30.3125 in.

Details

Body Material
Cast Iron
Finish
Sea Salt
Color
Sea Salt
Standards
ASME, CSA
Commercial / Residential
Commercial Use

Description

The Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single wide basin offers generous space for large cookware. Crafted from enameled cast iron, this sink resists chipping, cracking, and burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.