Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron/Tones 33" top-/undermount single-bowl kitchen sink

  • Mfr # 5707-17

  • Zoro # G421666042


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Product Style
Contemporary
Body Material
KOHLER Enameled Cast Iron
Finish
Teal
Standards
ASME A112.19.1/CSA B45.2
Overall Width
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707-17
Zoro #
G421666042
UPC #
195711142436
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
18.75 in
Overall Height
9.82 in

Details

Product Style
Contemporary
Body Material
KOHLER Enameled Cast Iron
Mounting Type
Top-Mount, Undermount
Finish
Teal
Standards
ASME A112.19.1/CSA B45.2
Item
Kitchen Sinks

Description

The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single wide basin offers generous space for large cookware. Crafted from enameled cast iron, this 33" top-/undermount single-bowl kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.