Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron/Tones 33" top-/undermount single-bowl kitchen sink

  • Mfr # 5707-TRF

  • Zoro # G021665988


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top-Mount, Undermount
Finish
Truffle
Body Material
KOHLER Enameled Cast Iron
Overall Length
33 in
Overall Height
9.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707-TRF
Zoro #
G021665988
UPC #
195711125118
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Height
9.82 in
Overall Width
18.75 in

Details

Mounting Type
Top-Mount, Undermount
Finish
Truffle
Body Material
KOHLER Enameled Cast Iron
Item
Kitchen Sinks
Product Style
Contemporary
Standards
ASME A112.19.1/CSA B45.2

Description

The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single wide basin offers generous space for large cookware. Crafted from enameled cast iron, this 33" top-/undermount single-bowl kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.