Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron/Tones Smart Divide 33" top-/undermount double-bowl kitchen sink

  • Mfr # 5312-34

  • Zoro # G221666365


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top-Mount, Undermount
Product Style
Contemporary
Bowl Shape
Oval
Body Material
KOHLER Enameled Cast Iron
Overall Width
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5312-34
Zoro #
G221666365
UPC #
195711142597
Country of Origin
United States

Dimensions

Overall Width
18.75 in
Overall Height
9.82 in
Overall Length
33 in

Details

Mounting Type
Top-Mount, Undermount
Product Style
Contemporary
Bowl Shape
Oval
Item
Kitchen Sinks
Body Material
KOHLER Enameled Cast Iron
Finish
Fresh Green
Standards
ASME A112.19.1/CSA B45.2

Description

The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this smart divide 33" top-/undermount double-bowl kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.