Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron/Tones Smart Divide Stainless

  • Mfr # 5137-ST

  • Zoro # G8748291


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Overall Length
14-3/8 in
Body Material
Stainless Steel
Finish
Stainless
Overall Width
18-1/4 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5137-ST
Zoro #
G8748291
UPC #
885612359032
Country of Origin
China

Dimensions

Overall Length
14-3/8 in
Overall Width
18-1/4 in

Details

Body Material
Stainless Steel
Finish
Stainless
Item
Iron/Tones Smart Divide Stainless
Bowl Shape
Rectangular
Drain Location
Center

Description

Iron/Tones Smart Divide Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.