Zoro Homepage

Iron/Tones Smart Divide Uc Sink

  • Mfr # 6625-NY

  • Zoro # G401198969


product price: $1,312.20
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in.
Body Material
Cast Iron
Finish
Dune
Overall Width
18.75 in.
Overall Height
9.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6625-NY
Zoro #
G401198969
UPC #
885612021502
Country of Origin
Unknown

Dimensions

Overall Length
33 in.
Overall Width
18.75 in.
Overall Height
9.625 in.
Bowl Depth
9 in.
Bowl Size
9-1/4" L x 16" W x 9" D
Minimum Cabinet Size
36 in.
Bowl Width
16 in.
Bowl Length
9.25 in.

Details

Body Material
Cast Iron
Finish
Dune
Color
Dune
Standards
ASME, CSA
Commercial / Residential
Commercial Use

Description

The Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.