Zoro Homepage

Iron/Tones Smart Divide Uc Sink

  • Mfr # 6625-TRF

  • Zoro # G112377929


product price: $1,160.77
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
KOHLER Enameled Cast Iron
Finish
Truffle
Overall Width
18.75 in
Bowl Depth
9.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6625-TRF
Zoro #
G112377929
UPC #
195711125286
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
18.75 in
Bowl Depth
9.63 in

Details

Body Material
KOHLER Enameled Cast Iron
Finish
Truffle

Description

The Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.