Zoro Homepage

Iron/Tones Uc-Sr Lg Rect Sk

  • Mfr # 6587-NY

  • Zoro # G901198827


product price: $915.97
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
ADA Compliant
No
Finish
Dune
Length
20.875 in
Minimum Cabinet Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6587-NY
Zoro #
G901198827
UPC #
885612021434
Country of Origin
Unknown

Dimensions

Length
20.875 in
Minimum Cabinet Size
24 in
Width
20.875 in
Height
10 in

Details

Body Material
Cast Iron
ADA Compliant
No
Finish
Dune

Description

This Iron/Tones basin makes an ideal bar sink for washing glassware or preparing food. Use it as a standalone bar sink, a secondary sink on an island, or in a serving pantry to make food preparation and cleanup a breeze. The design coordinates with other Iron/Tones sinks for a sophisticated look that fits any kitchen configuration. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.