Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jolt 2-Handle Swing W/ Side Spray

  • Mfr # 30616-CP

  • Zoro # G408464616


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
5.875 in
Standards
ADA Compliant
Width
10.125 in
Length (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30616-CP
Zoro #
G408464616
UPC #
885612995735
Country of Origin
Unknown

Dimensions

Height
5.875 in
Width
10.125 in
Length (In.)
8.5 in

Details

Finish
Polished Chrome
Standards
ADA Compliant

Description

Jolt kitchen sink faucets offer transitional styling that's at home in almost any decorating scheme. Two handles easily adjust volume and temperature. Washerless ceramic disc valving resists wear and debris for precise water control. Even installation is easy with the flexible supply hoses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.