Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jolt 2-Handle Utility Faucet

  • Mfr # 30618-CP

  • Zoro # G508464592


product price: $74.99
/ea

Key Features

Finish
Polished Chrome
Length (In.)
7 in
Height
4.75 in
Width
9.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30618-CP
Zoro #
G508464592
UPC #
885612995759
Country of Origin
Unknown

Dimensions

Length (In.)
7 in
Height
4.75 in
Width
9.625 in

Details

Finish
Polished Chrome

Description

Transform your laundry room or utility area into an efficient, uncluttered workspace with this Jolt two-handle utility sink faucet. Ideal for household cleaning tasks, this durable faucet includes a plain-end swing spout, so you can direct the water exactly where you need it. Sculptured lever handles allow you to easily control both water temperature and pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.