Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jolt Swing Spout W/ Side Spray

  • Mfr # 30614-VS

  • Zoro # G408659401


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant
Width
10 in
Height
6.5 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30614-VS
Zoro #
G408659401
UPC #
885612995711
Country of Origin
Unknown

Dimensions

Width
10 in
Height
6.5 in
Length
8.5 in

Details

Finish
Vibrant Stainless
Standards
ADA Compliant

Description

Jolt kitchen sink faucets offer transitional styling that's at home in almost any decorating scheme. The single-control handle easily adjusts volume and temperature. Washerless ceramic disc valving resists wear and debris for precise water control. Matching sidespray offers added convenience. Even installation is easy with the flexible supply hoses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.