Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jute 60 Vanity Combo

  • Mfr # CM99548-BD1-1WT

  • Zoro # G908473828


product price: $2,774.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Length
22.4375 in
Width
61.125 in
Height
20.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM99548-BD1-1WT
Zoro #
G908473828
UPC #
195711008909
Country of Origin
Unknown

Dimensions

Length
22.4375 in
Width
61.125 in
Height
20.6875 in

Details

Finish
Mohair Grey

Description

Breathtaking design meets unrivaled craftsmanship in this Jute bathroom vanity set. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwood to the Silestone quartz vanity top, simple and streamlined Caxton undermount sinks, and decorative hardware. This bathroom vanity set combines the warmth of wood with a sleek wall-hung installation for a fun play on midcentury-modern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.