Jute 60" Wall-Hung Bathroom Vanity Cabinet With 2 Doors And 1 Drawer

  • Mfr # 99548-1WA

  • Zoro # G401226013


product price:  $2,498.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width (In.)
60 in
Body Material
Veneers
Height (In.)
19-1/2 in
Depth (In.)
21-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99548-1WA
Zoro #
G401226013
UPC #
885612256287
Country of Origin
Unknown

Dimensions

Width (In.)
60 in
Height (In.)
19-1/2 in
Depth (In.)
21-7/8 in

Details

Body Material
Veneers

Description

Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Jute bathroom vanity combines the warmth of wood with a sleek wall-hung installation for a fun play on mid-century modern design. Complete your vanity cabinet with a coordinating top, hardware, and accessories from the collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.