Zoro Homepage

Jute Jute Bar Pull, 4" L, Metal

  • Mfr # 99688-HF2

  • Zoro # G7842701


product price: $28.45
/ea

Key Features

Length
4"
Type
Jute
Material
Metal
Color
Black
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99688-HF2
Zoro #
G7842701
UPC #
885612281043
Country of Origin
China

Dimensions

Length
4"
Width
3/4"
Height
1/4"

Details

Type
Jute
Material
Metal
Color
Black
Item
Jute Bar Pull
Features
Designed to Complement the Modern Style of Jute Vanities; Premium Metal Construction for Durability and Reliability

Description

Jute Bar Pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.