Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kallos Under-Mount Bathroom Sink

  • Mfr # 2361-TG3

  • Zoro # G7520455


product price: $751.86
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Glass
Mounting Type
Undermount
Color
Translucent Doe
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2361-TG3
Zoro #
G7520455
UPC #
885612319593
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
16 in
Overall Height
5-1/8 in
Bowl Size
13-5/8 in x 13-5/8 in
Bowl Depth
4-1/4 in

Details

Item
Kallos Under-Mount Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Glass
Mounting Type
Undermount
Color
Translucent Doe
No. of Bowls
1
Number of Holes
0
Standards
ANSI, CSA
Bowl Shape
Circular
Collection
Artist Editions
Includes
Installation Hardware

Description

Kallos Under-Mount Bathroom Sink

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.