
Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un
Mfr # 2330-96
Zoro # G8839090
product price: $724.08
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Color
Biscuit
Overall Length
19-3/4" (left to right of sink)
Overall Width
15-5/8"
Overall Height
6-3/4" (top to bottom of sink)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2330-96
Zoro #
G8839090
UPC #
087206807169
Country of Origin
China
Dimensions
Overall Length
19-3/4" (left to right of sink)
Overall Width
15-5/8"
Overall Height
6-3/4" (top to bottom of sink)
Details
Item
Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un
Body Material
Vitreous China
Color
Biscuit
Application
Transitional
Includes
Installation Hardware Included
Finish
Biscuit
Collection
Kathryn
Bowl Shape
Rectangular
Number of Stations
1
Description
Kathryn 19-3/4 In. X 15-5/8 In. X 6-1/4 In. Un
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.