Zoro Homepage

Kathryn 23-7/8" X 15-5/8" X 6-1/4" Un

  • Mfr # 2297-0

  • Zoro # G8842125


product price: $721.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
White
Overall Length
23-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2297-0
Zoro #
G8842125
UPC #
087206807329
Country of Origin
China

Dimensions

Overall Length
23-7/8 in
Overall Width
15-5/8 in
Overall Height
6-3/4 in
Bowl Size
21-3/8 in x 13-1/8 in
Bowl Depth
4-7/8 in

Details

Item
Kathryn 23-7/8" X 15-5/8" X 6-1/4" Un
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
White
No. of Bowls
1
Number of Holes
0
Faucet Mounting Centers
0 in
Bowl Shape
Rectangular
Includes
Installation Hardware
ADA Compliant
Yes
Collection
Kathryn
Standards
ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA

Description

Kathryn 23-7/8 In. X 15-5/8 In. X 6-1/4 In. Un

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.