Kathryn 23-7/8" X 15-5/8" X 6-1/4" Undermount Bathroom Sink

  • Mfr # 2297-96

  • Zoro # G601199728


product price: $924.48
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Biscuit
Body Material
Vitreous China
Overall Height
6-3/4 in
Collection
Kathryn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2297-96
Zoro #
G601199728
UPC #
87206807343
Country of Origin
Unknown

Dimensions

Overall Height
6-3/4 in
Overall Width
15-5/8 in
Overall Length
23-7/8 in

Details

ADA Compliant
Yes
Finish
Biscuit
Body Material
Vitreous China
Collection
Kathryn

Description

Inspired by a 1929 KOHLER exhibition at the Metropolitan Museum of Art, the Kathryn collection captures the unforgettable style of a bygone era. With its modern interpretation of retro styling, this spacious undermount sink makes a striking addition to the bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.