Kathryn Elongated Toilet Seat With Po With Cover, Wood, Black

  • Mfr # 4701-CP-7

  • Zoro # G8611301


product price: $293.17
/ea
Free Shipping & Returns

Key Features

With Cover / Without Cover
With Cover
Color
Black
Material
Wood
Front Type
Closed
Seat Height
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4701-CP-7
Zoro #
G8611301
UPC #
087206565021
Country of Origin
China

Dimensions

Seat Height
1-1/8 in

Details

With Cover / Without Cover
With Cover
Color
Black
Material
Wood
Front Type
Closed
Collection
Kathryn
Item
Kathryn Elongated Toilet Seat With Po

Description

Kathryn Elongated Toilet Seat With Po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.