Zoro Homepage

Kelston Left-Hand Trip Lever

  • Mfr # 9385-2BZ

  • Zoro # G8674073


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material
Brass
Color
Oil-Rubbed Bronze
Length
2-5/8 in
Height (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9385-2BZ
Zoro #
G8674073
UPC #
885612058980
Country of Origin
China

Dimensions

Length
2-5/8 in
Height (In.)
1-1/4 in

Details

Item
Kelston Left-Hand Trip Lever
Finish
Oil Rubbed Bronze
Material
Brass
Color
Oil-Rubbed Bronze

Description

Kelston Left-Hand Trip Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.