Kelston Pedestal Bathroom Sink With 4" Centerset Faucet Holes

  • Mfr # 24051-4-0

  • Zoro # G401199980


product price:  $241.80
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Mounting Type
Centerset, Mini-widespread
Color
White
Overall Length
24 in.
Overall Width
20 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24051-4-0
Zoro #
G401199980
UPC #
885612882950
Country of Origin
Unknown

Dimensions

Overall Length
24 in.
Overall Width
20 in.
Overall Height
6-15/16" (top to bottom of sink)

Details

Body Material
Vitreous China
Mounting Type
Centerset, Mini-widespread
Color
White
Application
Traditional
Number of Holes
3
Bowl Shape
Rectangular
Collection
Kelston
Number of Stations
1
Finish
White
Faucet Mounting Centers
4" (distance between outer faucet holes)

Description

This Kelston pedestal sink combines classic architectural elements with bold contemporary lines to create a design that works well in a wide range of bathroom decors. Generous deck space on the sides of the basin gives you plenty of room for toiletries.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.