Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kelston R360 Cc Ch 2 Pc, 128 Eb Tlt

  • Mfr # 32820-0

  • Zoro # G508469153


product price: $458.17
/ea
Free Shipping & Returns

Key Features

Width
17.625 in
Standards
WaterSense Listed; ADA Compliant
Height
31.375 in
Length (In.)
29.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32820-0
Zoro #
G508469153
UPC #
195711027108
Country of Origin
Unknown

Dimensions

Width
17.625 in
Height
31.375 in
Length (In.)
29.25 in

Details

Standards
WaterSense Listed; ADA Compliant
Finish
White

Description

This Kelston toilet features ContinuousClean, an automatic dispensing system that delivers a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner longer. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work. This water-efficient toilet also utilizes the innovative Revolution 360 and AquaPiston technologies to deliver a fast, powerful, and virtually plug-free flush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.